Overview
Mfr description
7100213276 3M CLOTH BELT 370DZ, P100,
- For industrial/occupational use only. Not for consumer sale or use.
- Premium aluminum oxide offers improved cut and abrasive life
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
- Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060763995
- UPC_NO00638060763995
- Overall Length4 in
- Overall Width91 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data