Specifications
Dimensions
- Overall Length126 in
- Overall Width42 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060765418
- UPC_NO00638060765418
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)