Motion
7100217036 3M CUBITRON II CLOTH BELT 966F, 36+ ZF-WEIGHT, 52 IN X 126 IN,

3M
7100217036 3M CUBITRON II CLOTH BELT 966F, 36+ ZF-WEIGHT, 52 IN X 126 IN,

3M™ Cubitron™ II Cloth Belt 966F, 36+ ZF-weight, 52 in x 126 in, Film-lok, Full-flex, 40 per case, Bulk
MI ITEM #09518531
MFR #7100217036 3M CUBITRON II CLOTH BELT 966F, 36+ ZF-WEIGHT, 52 IN X 126 IN,
Price$1,351.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217036 3M CUBITRON II CLOTH BELT 966F, 36+ ZF-WEIGHT, 52 IN X 126 IN,

3M™ Cubitron™ II Cloth Belt 966F, 36+ ZF-weight, 52 in x 126 in, Film-lok, Full-flex, 40 per case, Bulk
MI ITEM #09518531
MFR #7100217036 3M CUBITRON II CLOTH BELT 966F, 36+ ZF-WEIGHT, 52 IN X 126 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,351.90/each

Specifications

Dimensions

  • Overall Length
    126 in
  • Overall Width
    42 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00638060765425
  • UPC_NO
    00638060765425

Overview

Mfr description
7100217036 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional finishes on a variety of metal substrates
  • Y-weight cloth backing is tough and flexible for aggressive sanding action
  • Polyester material is water resistant to allow use with liquid lubricants
  • Resin bonding material resists heat and helps to prevent discoloration
  • Ceramic abrasive grains offer excellent cut rate and life for better performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought