Specifications
Dimensions
- Overall Length106 in
- Overall Width2 in
Details
- Abrasive MaterialCeramic
- Manufacturer Upc Number00638060767979
- UPC_NO00638060767979
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)