Specifications
Dimensions
- Overall Diameter4.5 in
Details
- Abrasive MaterialCeramic
- Long DescriptionThe 7100217410 Scotch-Brite Deburr and Finish PRO Unitized Wheel DP-UW Non-Woven & Deburring Wheel is constructed with Ceramic abrasive material in a 6C grade, designed for high-performance deburring and blending.
- Manufacturer Upc Number00638060768204
- UPC_NO00638060768204
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)