Motion
7100219760 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 4

3M
7100219760 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 4

Scotch-Brite™ EXL PRO Unitized Wheel, EX-UW, 8A Coarse, 4 in x 3.5 mm x 5/8 in, 20 per case
MI ITEM #09518661
MFR #7100219760 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 4
List Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219760 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 4

Scotch-Brite™ EXL PRO Unitized Wheel, EX-UW, 8A Coarse, 4 in x 3.5 mm x 5/8 in, 20 per case
MI ITEM #09518661
MFR #7100219760 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.84/each for your price

Overview

Mfr description
7100219760 SCOTCH-BRITE EXL PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts for laser brazing
  • Open web construction resists loading and extends effective service life
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060769478
  • UPC_NO
    00638060769478
  • Overall Diameter
    4 in
  • Long Description
    The 7100219760 Scotch-Brite EXL PRO Unitized Wheel EX-UW Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in an 8A Coarse grade and features a 4 in wheel diameter, suitable for aggressive finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought