1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100220524 SCOTCH-BRITE PREMIUM BLEND AND FINISH BONDED CLEANING BRUSH STEE
Scotch-Brite™ Premium Blend and Finish Bonded Cleaning Brush Steel Core, PB-CB, 7A Coarse, 12 in x 43 in x 5.75 in, SPR, 1/case
MI ITEM #
09518707
MFR #
7100220524 SCOTCH-BRITE PREMIUM BLEND AND FINISH BONDED CLEANING BRUSH STEE
Price
$20,836.78
/each
Qty
Add to Cart
Previous Page
Home
3M 7100220524 SCOTCH-BRITE PREMIUM BLEND AND FINISH BONDED CLEANING BRUSH STEE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100220524 SCOTCH-BRITE PREMIUM BLEND AND FINISH BONDED CLEANING BRUSH STEE
Scotch-Brite™ Premium Blend and Finish Bonded Cleaning Brush Steel Core, PB-CB, 7A Coarse, 12 in x 43 in x 5.75 in, SPR, 1/case
MI ITEM #
09518707
MFR #
7100220524 SCOTCH-BRITE PREMIUM BLEND AND FINISH BONDED CLEANING BRUSH STEE
Mfr description
7100220524 SCOTCH-BRITE PREMIUM BLEND
For industrial/occupational use only. Not for consumer sale or use.
Resin bonded on steel core for increased durability
Resists deflection under heavy pressure
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20,836
.78
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
12 in
Overall Width
43 in
Weight
124.12 lb
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00638060771914
UPC_NO
00638060771914
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items