Motion
7100221569

3M
7100221569

Sanding & Finishing Belt - P320 Grit, Silicon Carbide Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #09518713
MFR #7100221569
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100221569

Sanding & Finishing Belt - P320 Grit, Silicon Carbide Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #09518713
MFR #7100221569

Mfr description
7100221569 3M CLOTH BELT 461F, P320
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.98/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132.0000 in, 3352.80 mm
  • Overall Width
    4.0000 in, 101.60 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Grit Number
    P320
  • Manufacturer Upc Number
    00638060772751
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060772751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)