Motion
7100220898 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 6C

3M
7100220898 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 6C

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, DP-UW, 6C Medium+, 1 in x 1/4 in x 3/32 in, 50 per case
Mi Item #09518716
MFR #7100220898 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 6C
Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100220898 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 6C

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, DP-UW, 6C Medium+, 1 in x 1/4 in x 3/32 in, 50 per case
Mi Item #09518716
MFR #7100220898 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 6C

Mfr description
7100220898 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.58/each

Specifications

Dimensions

  • Overall Diameter
    1 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Ceramic
  • Long Description
    The 7100220898 Scotch-Brite Deburr and Finish PRO Unitized Wheel DP-UW Non-Woven & Deburring Wheel is constructed with Ceramic abrasive material in a 6C grade, designed for aggressive deburring and blending applications.
  • Manufacturer Upc Number
    00638060772782
  • UPC_NO
    00638060772782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)