1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100166894 3M LAPPING FILM 461X, 18 IN X 200 FT X 3 IN, 3 MIL, 9 MICRON,
3M™ Lapping Film 461X, 18 in x 200 ft x 3 in, 3 mil, 9 micron, Roll
Mi Item #
09519279
MFR #
7100166894 3M LAPPING FILM 461X, 18 IN X 200 FT X 3 IN, 3 MIL, 9 MICRON,
Price
$1,674.33
/each
Qty
Add to Cart
Previous Page
Home
3M 7100166894 3M LAPPING FILM 461X, 18 IN X 200 FT X 3 IN, 3 MIL, 9 MICRON,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100166894 3M LAPPING FILM 461X, 18 IN X 200 FT X 3 IN, 3 MIL, 9 MICRON,
3M™ Lapping Film 461X, 18 in x 200 ft x 3 in, 3 mil, 9 micron, Roll
Mi Item #
09519279
MFR #
7100166894 3M LAPPING FILM 461X, 18 IN X 200 FT X 3 IN, 3 MIL, 9 MICRON,
Mfr description
7100166894 3M LAPPING FILM 461X, 18
For industrial/occupational use only. Not for consumer sale or use.
Tight particle distribution
Consistent cut rate, finish and life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,674
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
200 ft
Overall Width
18 in
Weight
3615.842 g
Details
Manufacturer Upc Number
00638060823811
UPC_NO
00638060823811
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items