Motion
7100166908 3M LAPPING FILM 262X, 2 MICRON DISC, 9 IN X 13 IN

3M
7100166908 3M LAPPING FILM 262X, 2 MICRON DISC, 9 IN X 13 IN

Aluminum Oxide Abrasive Material
Mi Item #09519290
MFR #7100166908 3M LAPPING FILM 262X, 2 MICRON DISC, 9 IN X 13 IN
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166908 3M LAPPING FILM 262X, 2 MICRON DISC, 9 IN X 13 IN

Aluminum Oxide Abrasive Material
Mi Item #09519290
MFR #7100166908 3M LAPPING FILM 262X, 2 MICRON DISC, 9 IN X 13 IN

Mfr description
7100166908 3M LAPPING FILM 262X, 2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Softer resin than other aluminum oxide products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.32/each

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060824009
  • UPC_NO
    00638060824009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)