Motion
7000084144

3M
7000084144

Paper Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Green Color
Mi Item #09519299
MFR #7000084144
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000084144

Paper Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Green Color
Mi Item #09519299
MFR #7000084144

Mfr description
7000084144 3M WETORDRY POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Thickness
    9.5 mil, 0.24 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Jewelry
  • Backing Material
    Non-woven
  • Color
    Green
  • Manufacturer Stock Number
    7000084144
  • Manufacturer Upc Number
    00638060824092
  • Material Application
    Aluminium, Brass, Copper, Plastics, Precious Metal
  • UPC_NO
    00638060824092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)