Overview
Mfr description
7100166886 3M DIAMOND LAPPING FILM
- For industrial/occupational use only. Not for consumer sale or use.
- PSA-backed
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flat surfaces and low edge rounding
- Uniform finish
- Long abrasive life minimizes abrasive changes
- Available in rolls, discs and sheets
Specifications
- Abrasive MaterialDiamond
- Manufacturer Upc Number00638060824184
- UPC_NO00638060824184
- Overall Width5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data