Specifications
Dimensions
- Overall Length0.5 in
- Overall Width8 in
Details
- Abrasive MaterialDiamond
- Manufacturer Upc Number00638060824191
- UPC_NO00638060824191
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)