Motion
7100093971

3M
7100093971

Shaft Mounted Flap Brush - Aluminum Oxide Abrasive Material, 0.2360 in Center Hole Diameter, 8500 rpm Maximum RPM
Mi Item #09519361
MFR #7100093971
Price$78.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093971

Shaft Mounted Flap Brush - Aluminum Oxide Abrasive Material, 0.2360 in Center Hole Diameter, 8500 rpm Maximum RPM
Mi Item #09519361
MFR #7100093971

Mfr description
7100093971 SCOTCH-BRITE SHAFT MOUNTED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fine, matt scratch pattern
  • No chatter marks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.40/each

Specifications

Dimensions

  • Brush Diameter
    3.0000 in
  • Brush Width
    1.7500 in
  • Center Hole Diameter
    0.2360 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    04046719750924
  • Max Rpm
    8500 rpm
  • UPC_NO
    04046719750924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)