Overview
Mfr description
7100037015 3M SCALEGARD BLEND SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Easy-to-operate adjustable dial for precision blending when using 3M™ ScaleGard™ Blend Series of Heads
- Premium carbon block technology provides consistent Recipe Quality Water™ for coffee, espresso, vending, steamers and combination ovens
- High-capacity buffered ion exchange resin reduces calcium and magnesium ions that can cause hard scale build-up on equipment
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- Helps reduce corrosion potentially caused by Chloramines1
Specifications
- Overall Height14.72 in
- Overall Length14.72 in
- Weight6.8 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data