Motion
2800

3M
2800

Scotch® Masking Tape - 54.68 yd Long, 1200 mm Wide, 4.1 mil, 0.10 mm Thick, Blue
Mi Item #09519377
MFR #2800
Price$42.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2800

Scotch® Masking Tape - 54.68 yd Long, 1200 mm Wide, 4.1 mil, 0.10 mm Thick, Blue
Mi Item #09519377
MFR #2800

Mfr description
7100194289 SCOTCH MASKING TAPE 2800,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.03/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Thickness
    4.1 mil, 0.10 mm
  • Weight
    0.178 lb
  • Width
    1200 mm

Details

  • Application
    - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Polyolefin FIlm
  • Color
    Blue
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    04549395894871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)