Motion
2800

3M
2800

Scotch® Masking Tape - 54.68 yd Long, 0.7500 in Wide, 4.1 mil, 0.10 mm Thick, Blue
MI ITEM #09519378
MFR #2800
Price$62.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2800

Scotch® Masking Tape - 54.68 yd Long, 0.7500 in Wide, 4.1 mil, 0.10 mm Thick, Blue
MI ITEM #09519378
MFR #2800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.39/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Thickness
    4.1 mil, 0.10 mm
  • Weight
    0.284 lb
  • Width
    0.7500 in

Details

  • Application
    - Paint Preparation Masking - Masking for Painting
  • Backing Material
    Polyolefin FIlm
  • Color
    Blue
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    04549395894888

Overview

Mfr description
7100194156 SCOTCH MASKING TAPE 2800,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought