Motion
7100038851 3M ESPRESSO REPLACEMENT

3M HEALTH CARE
7100038851 3M ESPRESSO REPLACEMENT

3M™ ScaleGard™ Blend Series Filter Cartridge PS124, 5633802, for Espresso Applications, 0.5 gpm, 4/Case
Mi Item #09519401
MFR #7100038851 3M ESPRESSO REPLACEMENT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100038851 3M ESPRESSO REPLACEMENT

3M™ ScaleGard™ Blend Series Filter Cartridge PS124, 5633802, for Espresso Applications, 0.5 gpm, 4/Case
Mi Item #09519401
MFR #7100038851 3M ESPRESSO REPLACEMENT

Mfr description
7100038851 3M ESPRESSO REPLACEMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides consistent, great tasting espresso and espresso drinks with reduced hardness and chlorine taste and odor reduction
  • Reduces the ability of calcium and magnesium to form as hard scale* on heating coils and boilers which can reduce downtime and unscheduled service maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    17.31 in
  • Overall Length
    17.31 in
  • Weight
    4.6 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)