Motion
9711S

3M
9711S

Transfer Tape - 1500 gf/in Adhesive Strength, 1060 mm Width, 100 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09519509
MFR #9711S
Price$496.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9711S

Transfer Tape - 1500 gf/in Adhesive Strength, 1060 mm Width, 100 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09519509
MFR #9711S

Mfr description
7100182974 3M ELECTRICALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • XYZ-conductivity through the adhesive
  • Excellent conformability and quick bonding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.33/each

Specifications

Dimensions

  • Adhesive Thickness
    8 mil, 0.20 mm
  • Length
    100 m
  • Width
    1060 mm

Details

  • Adhesion Strength
    1500
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Gray
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7010352933
  • Manufacturer Upc Number
    18806080064746
  • Operating Temperature Range
    -40 to 85 °C, -40 to 185 °F
  • Product Form
    Roll
  • UPC_NO
    18806080064746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)