Motion
7000121184

3M
7000121184

Finishing Flap Brush - Aluminum Oxide Abrasive Material, 3.0000 in Center Hole Diameter, 3200 rpm Maximum RPM
Mi Item #09519536
MFR #7000121184
Price$423.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121184

Finishing Flap Brush - Aluminum Oxide Abrasive Material, 3.0000 in Center Hole Diameter, 3200 rpm Maximum RPM
Mi Item #09519536
MFR #7000121184

Mfr description
7000121184 SCOTCH-BRITE FINISHING FLAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.32/each

Specifications

Dimensions

  • Brush Diameter
    8.0000 in
  • Brush Width
    4.0000 in
  • Center Hole Diameter
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Max Rpm
    3200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)