Motion
7000121061

3M
7000121061

Flap Brush - Aluminum Oxide Abrasive Material, 5.0000 in Center Hole Diameter, 2700 rpm Maximum RPM
Mi Item #09519537
MFR #7000121061
Price$615.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121061

Flap Brush - Aluminum Oxide Abrasive Material, 5.0000 in Center Hole Diameter, 2700 rpm Maximum RPM
Mi Item #09519537
MFR #7000121061

Mfr description
7000121061 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
  • Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.74/each

Specifications

Dimensions

  • Brush Diameter
    12.0000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    5.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00048011013039
  • Max Rpm
    2700 rpm
  • UPC_NO
    50048011013034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)