Motion
7000120552 SCOTCH-BRITE CUT AND POLISH WHEEL, 12 IN X 3 IN X 5 IN 7A MED, 1

3M
7000120552 SCOTCH-BRITE CUT AND POLISH WHEEL, 12 IN X 3 IN X 5 IN 7A MED, 1

Scotch-Brite™ Cut and Polish Wheel, 12 in x 3 in x 5 in 7A MED, 1 per case
MI ITEM #09519544
MFR #7000120552 SCOTCH-BRITE CUT AND POLISH WHEEL, 12 IN X 3 IN X 5 IN 7A MED, 1
Price$1,636.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120552 SCOTCH-BRITE CUT AND POLISH WHEEL, 12 IN X 3 IN X 5 IN 7A MED, 1

Scotch-Brite™ Cut and Polish Wheel, 12 in x 3 in x 5 in 7A MED, 1 per case
MI ITEM #09519544
MFR #7000120552 SCOTCH-BRITE CUT AND POLISH WHEEL, 12 IN X 3 IN X 5 IN 7A MED, 1

Mfr description
7000120552 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,636.40/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7000120552 Scotch-Brite Cut and Polish Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a 7A Medium grade and features a 12 in wheel diameter, 3 in wheel thickness, and 5 in center hole diameter, suitable for blending and polishing applications.
  • Manufacturer Upc Number
    50048011033032
  • UPC_NO
    50048011033032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)