Motion
7000121123

3M
7000121123

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Silicon Carbide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #09519575
MFR #7000121123
Price$202.92/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121123

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Silicon Carbide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #09519575
MFR #7000121123

Mfr description
7000121123 SCOTCH-BRITE BLENDING HAND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Universal utility for hand blending and finishing metals, wood and other materials
  • Conformable material blends scratches on irregular surfaces without altering the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.92/ca

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Medium
  • Manufacturer Stock Number
    61500295664
  • Manufacturer Upc Number
    50048011184536
  • Pad Color
    Gray
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    50048011184536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)