Motion
7010294912

3M
7010294912

Hand Pads, Holders, Set & Kit - Nepheline Syenite, Grade: Super Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #09519588
MFR #7010294912
Price$4,103.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294912

Hand Pads, Holders, Set & Kit - Nepheline Syenite, Grade: Super Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #09519588
MFR #7010294912

Mfr description
7010294912 LIGHT DUTY CLEANSING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
  • Light-duty non-woven pad performs light cleaning on a variety of metals as well as wax mold deflashing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,103.19/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Nepheline Syenite
  • Grade
    Super Fine
  • Manufacturer Stock Number
    7010294912
  • Manufacturer Upc Number
    50048011332500
  • Pad Color
    White
  • Pad Holder Color
    White
  • Product Types
    Hand Pad
  • UPC_NO
    50048011332500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)