Motion
7000121114 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, HS-CB, 5A MED

3M
7000121114 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, HS-CB, 5A MED

Scotch-Brite™ Cut and Polish Bonded Cleaning Brush, HS-CB, 5A Medium, 11-1/2 in x 53 in x 5-3/4 in, 1 per case
Mi Item #09519590
MFR #7000121114 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, HS-CB, 5A MED
Price$19,339.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121114 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, HS-CB, 5A MED

Scotch-Brite™ Cut and Polish Bonded Cleaning Brush, HS-CB, 5A Medium, 11-1/2 in x 53 in x 5-3/4 in, 1 per case
Mi Item #09519590
MFR #7000121114 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, HS-CB, 5A MED

Mfr description
7000121114 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Open web design resists loading and assures consistent action across the sheet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,339.68/each

Specifications

Dimensions

  • Overall Diameter
    11.5 in
  • Overall Width
    53 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Manufacturer Upc Number
    00048011603940
  • UPC_NO
    50048011603945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)