Motion
7000055535 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-R344, RED, 34

3M
7000055535 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-R344, RED, 34

3M™ Diamond Grade™ Linear Delineation System LDS-R344, Red, 34 in x 4 in, 50/Carton
Mi Item #09519679
MFR #7000055535 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-R344, RED, 34
Price$1,435.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000055535 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-R344, RED, 34

3M™ Diamond Grade™ Linear Delineation System LDS-R344, Red, 34 in x 4 in, 50/Carton
Mi Item #09519679
MFR #7000055535 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-R344, RED, 34

Mfr description
7000055535 3M DIAMOND GRADE LINEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ Linear Delineation System Series 340 for the linear reflectorization of concrete barriers and metal guardrails
  • Delineation panels made with 3M™ Diamond Grade™ Reflective Sheeting laminated to thin-gauge aluminum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,435.43/each

Specifications

Dimensions

  • Overall Length
    34 in
  • Overall Width
    4 in
  • Weight
    0.32 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    50051135166517
  • Minimum Order Quantity
    1
  • UPC_NO
    50051135166517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)