Motion
7100169101 3M DIAMOND GRADE CONSPICUITY MARKINGS 983-326, RED/WHIT

3M
7100169101 3M DIAMOND GRADE CONSPICUITY MARKINGS 983-326, RED/WHIT

3M™ Diamond Grade™ Conspicuity Markings 983-326, Red/White, Start & End with Red, 2 in x 18 in, 100/Package
Mi Item #09519687
MFR #7100169101 3M DIAMOND GRADE CONSPICUITY MARKINGS 983-326, RED/WHIT
Price$528.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169101 3M DIAMOND GRADE CONSPICUITY MARKINGS 983-326, RED/WHIT

3M™ Diamond Grade™ Conspicuity Markings 983-326, Red/White, Start & End with Red, 2 in x 18 in, 100/Package
Mi Item #09519687
MFR #7100169101 3M DIAMOND GRADE CONSPICUITY MARKINGS 983-326, RED/WHIT

Mfr description
7100169101 3M DIAMOND GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.67/each

Specifications

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    50051135309624
  • Product Type
    Reflective Tape
  • UPC_NO
    50051135309624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)