Motion
7000030807 3M RAISED PAVEMENT MARKER 290 291-Y, ONE-WAY YELLOW, 100 PER CT

3M
7000030807 3M RAISED PAVEMENT MARKER 290 291-Y, ONE-WAY YELLOW, 100 PER CT

3M™ Raised Pavement Marker 290 291-Y, One-Way Yellow, 100 per ctn
MI ITEM #09519705
MFR #7000030807 3M RAISED PAVEMENT MARKER 290 291-Y, ONE-WAY YELLOW, 100 PER CT
List Price$701.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000030807 3M RAISED PAVEMENT MARKER 290 291-Y, ONE-WAY YELLOW, 100 PER CT

3M™ Raised Pavement Marker 290 291-Y, One-Way Yellow, 100 per ctn
MI ITEM #09519705
MFR #7000030807 3M RAISED PAVEMENT MARKER 290 291-Y, ONE-WAY YELLOW, 100 PER CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$701.32/each for your price

Overview

Mfr description
7000030807 3M RAISED PAVEMENT MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
  • Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
  • Diamond Grade™ microprismatic optics provide excellent wet and dry reflectivity
  • Durable construction
  • Rumble effect for added awareness
  • Variety of color combinations, including colors for hydrant and utilities location
  • Available with pressure sensitive adhesive
  • Engineered body with molded-in colors and finger grips for easy application

Specifications

  • Manufacturer Upc Number
    50051138569056
  • UPC_NO
    50051138569056
  • Overall Height
    3.51 in
  • Color
    Yellow
  • Minimum Order Quantity
    1
  • Overall Length
    4 in
  • Overall Width
    3.51 in
  • Weight
    0.152 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought