Motion
7000044975 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

3M
7000044975 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

3M™ Diamond Microfinishing Film Roll 675L, 30 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), Keyed Core, ASO, 1 per case
Mi Item #09519714
MFR #7000044975 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN
Price$3,552.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044975 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

3M™ Diamond Microfinishing Film Roll 675L, 30 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), Keyed Core, ASO, 1 per case
Mi Item #09519714
MFR #7000044975 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

Mfr description
7000044975 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
  • Enables slow abrasive feed rates and fewer steps which reduces abrasive costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,552.86/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    4 in
  • Weight
    1.891 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Green
  • Manufacturer Upc Number
    50051141205712
  • UPC_NO
    50051141205712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)