Motion
7000044984 3M DIAMOND MICROFINISHING FILM BELT 675L, 45 MIC, GRAY/YELLOW,

3M
7000044984 3M DIAMOND MICROFINISHING FILM BELT 675L, 45 MIC, GRAY/YELLOW,

3M™ Diamond Microfinishing Film Belt 675L, 45 Mic, 4 in x 98-1/2 in, 1 per case
MI ITEM #09519715
MFR #7000044984 3M DIAMOND MICROFINISHING FILM BELT 675L, 45 MIC, GRAY/YELLOW,
List Price$652.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044984 3M DIAMOND MICROFINISHING FILM BELT 675L, 45 MIC, GRAY/YELLOW,

3M™ Diamond Microfinishing Film Belt 675L, 45 Mic, 4 in x 98-1/2 in, 1 per case
MI ITEM #09519715
MFR #7000044984 3M DIAMOND MICROFINISHING FILM BELT 675L, 45 MIC, GRAY/YELLOW,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$652.14/each for your price

Overview

Mfr description
7000044984 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes
  • Great for medium stock removal
  • Polyester film backing allows belt to be used dry or wet with water or oil-based lubricants
  • An exceptional film for thermal spray finishing of contour / complex shapes
  • Color coded to reduce the risk of error and mixing up abrasive grades

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    50051141206436
  • UPC_NO
    50051141206436
  • Overall Length
    98.5 in
  • Overall Width
    4 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought