Overview
Mfr description
7000045046 3M DIAMOND MICROFINISHING
- For industrial/occupational use only. Not for consumer sale or use.
- Micron-graded diamond mineral delivers close tolerance precision finishes
- Great for medium stock removal
- May be run wet or dry
- Color-coded by grade to reduce risk for error
- Available in a range of grades, so operators can choose the right disc for their unique application
Specifications
- Abrasive MaterialDiamond
- ColorBeige
- Overall Diameter12 in
- Manufacturer Upc Number50051141209864
- UPC_NO50051141209864
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data