Motion
7000045047

3M
7000045047

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 20 Grit, Beige Color
Mi Item #09519719
MFR #7000045047
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045047

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 20 Grit, Beige Color
Mi Item #09519719
MFR #7000045047

Mfr description
7000045047 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes
  • Great for medium stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0050 in, 0.12 mm

Details

  • Abrasive Material
    Diamond
  • Application
    Finishing, Grinding, Polishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Beige
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    20
  • Manufacturer Stock Number
    7000045047
  • Manufacturer Upc Number
    50051141209901
  • Material Application
    Carbides, Ceramics, Chilled Iron, Granite, Hard Metals, Stone, Thermal Spray Coating
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    50051141209901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)