1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000045128 3M DIAMOND MICROFINISHING FILM ROLL 675L, 20 MIC, BEIGE, 4 IN
3M™ Diamond Microfinishing Film Roll 675L, 20 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), KYD, ASO, 60 in Leader, 1 per case
MI ITEM #
09519727
MFR #
7000045128 3M DIAMOND MICROFINISHING FILM ROLL 675L, 20 MIC, BEIGE, 4 IN
Price
$2,684.75
/each
Qty
Add to Cart
Previous Page
Home
3M 7000045128 3M DIAMOND MICROFINISHING FILM ROLL 675L, 20 MIC, BEIGE, 4 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000045128 3M DIAMOND MICROFINISHING FILM ROLL 675L, 20 MIC, BEIGE, 4 IN
3M™ Diamond Microfinishing Film Roll 675L, 20 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), KYD, ASO, 60 in Leader, 1 per case
MI ITEM #
09519727
MFR #
7000045128 3M DIAMOND MICROFINISHING FILM ROLL 675L, 20 MIC, BEIGE, 4 IN
Mfr description
7000045128 3M DIAMOND MICROFINISHING
For industrial/occupational use only. Not for consumer sale or use.
Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
Enables slow abrasive feed rates and fewer steps which reduces abrasive costs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,684
.75
/each
Add to Cart
Specifications
Dimensions
Overall Length
50 ft
Overall Width
4 in
Weight
2.003 lb
Details
Abrasive Material
Diamond
Color
Beige
Manufacturer Upc Number
50051141273957
UPC_NO
50051141273957
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items