Motion
7000045130 3M DIAMOND MICROFINISHING FILM ROLL 675L, 45 MIC, GR/YEL, 4 IN

3M
7000045130 3M DIAMOND MICROFINISHING FILM ROLL 675L, 45 MIC, GR/YEL, 4 IN

3M™ Diamond Microfinishing Film Roll 675L, 45 Mic, GR/YEL, 4 in x 50 ft x 3 in (101.6mmx15.25m), KYD, ASO, 60in Leader, 1 per case
Mi Item #09519728
MFR #7000045130 3M DIAMOND MICROFINISHING FILM ROLL 675L, 45 MIC, GR/YEL, 4 IN
Price$4,701.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045130 3M DIAMOND MICROFINISHING FILM ROLL 675L, 45 MIC, GR/YEL, 4 IN

3M™ Diamond Microfinishing Film Roll 675L, 45 Mic, GR/YEL, 4 in x 50 ft x 3 in (101.6mmx15.25m), KYD, ASO, 60in Leader, 1 per case
Mi Item #09519728
MFR #7000045130 3M DIAMOND MICROFINISHING FILM ROLL 675L, 45 MIC, GR/YEL, 4 IN

Mfr description
7000045130 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
  • Enables slow abrasive feed rates and fewer steps which reduces abrasive costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,701.48/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    4 in
  • Weight
    1.216 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Multi-Color
  • Manufacturer Upc Number
    50051141273971
  • UPC_NO
    50051141273971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)