Motion
7010391687 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FY311.5 FLUORESC

3M
7010391687 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FY311.5 FLUORESC

3M™ Diamond Grade™ Linear Delineation System LDS-FY311.5 Fluorescent Yellow, 31 in x 1.5 in, 50 per carton
Mi Item #09519797
MFR #7010391687 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FY311.5 FLUORESC
Price$1,684.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010391687 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FY311.5 FLUORESC

3M™ Diamond Grade™ Linear Delineation System LDS-FY311.5 Fluorescent Yellow, 31 in x 1.5 in, 50 per carton
Mi Item #09519797
MFR #7010391687 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FY311.5 FLUORESC

Mfr description
7010391687 3M DIAMOND GRADE LINEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond Grade™ optics provide superior brightness and angularity
  • Crimped "wave" design enables extreme angularity performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,684.30/each

Specifications

Dimensions

  • Overall Length
    1.5 in
  • Overall Width
    1.5 in
  • Weight
    0.22 lb

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    50076308940787
  • Minimum Order Quantity
    1
  • UPC_NO
    50076308940787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)