Motion
7000042853 3M ZETA PLUS EZP SERIES

3M HEALTH CARE
7000042853 3M ZETA PLUS EZP SERIES

3M™ Zeta Plus™ EZP Series E0170FSA 10SP02A, 170 sq cm, 1/Case
MI ITEM #09519803
MFR #7000042853 3M ZETA PLUS EZP SERIES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000042853 3M ZETA PLUS EZP SERIES

3M™ Zeta Plus™ EZP Series E0170FSA 10SP02A, 170 sq cm, 1/Case
MI ITEM #09519803
MFR #7000042853 3M ZETA PLUS EZP SERIES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.1 in
  • Overall Width
    8.5 in
  • Weight
    3.357 lb

Overview

Mfr description
7000042853 3M ZETA PLUS EZP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • High contaminant holding capacity due to two layers of complementary porosities provides economical filtration and reliable particle reduction
  • FDA Drug Master File and USP Class VI Biological Reactivity Tests eases validation and regulatory submissions
  • Self-contained, single-use capsules are available in three convenient sizes for scale-up and benchtop studies
  • Low hold-up volume for minimal fluid loss
  • Novel shape maintains the same lenticular flow path as larger capsules and cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought