Specifications
Dimensions
- Overall Length10 in
- Weight2.208 lb
Overview
Mfr description
7100172012 3M METAL ION PURIFIER SCP
- For industrial/occupational use only. Not for consumer sale or use.
- Effective reduction of metal ions to <50ppt
- Higher capacity when compared to membrane purifiers
- Tortuous path with high internal surface area of the 3M™ media matrix
- Depth of the 3M™ media provides increased residence time for IX – fluid as compared to membrane purifiers
- The fixed media matrix results in no channeling of the chemistry