Motion
7010381195 3M NANOSHEILD MDC SERIES

3M HEALTH CARE
7010381195 3M NANOSHEILD MDC SERIES

3M™ NanoSHIELD™ MDC Series Hollow Fiber Filter Capsule, NSP001P50G, 5 in, 0.01 um, Flowell, 1/Case
Mi Item #09521465
MFR #7010381195 3M NANOSHEILD MDC SERIES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381195 3M NANOSHEILD MDC SERIES

3M™ NanoSHIELD™ MDC Series Hollow Fiber Filter Capsule, NSP001P50G, 5 in, 0.01 um, Flowell, 1/Case
Mi Item #09521465
MFR #7010381195 3M NANOSHEILD MDC SERIES

Mfr description
7010381195 3M NANOSHEILD MDC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
  • Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 in
  • Overall Width
    2.28 in
  • Weight
    7.360 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)