Motion
MGPM25-25-HL
MGPM25-25-HL
Mi Item #09523615
MFR #MGPM25-25-HL
Price$254.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM25-25-HL
Mi Item #09523615
MFR #MGPM25-25-HL

Mfr description
MGPM25-25-HL CYLINDER, AIR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Retracted
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Mounting Type
    Side Tapped
  • Options Included
    Auto Switch Capable, End Lock, Rubber Bumpers, Slide Bearing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Brake spring
  • Series
    MGP
  • Special Applications
    Stopping applications
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)