Motion
7100181865

3M
7100181865

Sanding Sheet - Precision Shaped Ceramic Material, P80 Grit
Mi Item #09523667
MFR #7100181865
Price$185.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100181865

Sanding Sheet - Precision Shaped Ceramic Material, P80 Grit
Mi Item #09523667
MFR #7100181865

Mfr description
7100181865 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet roll form enables use with Stikit™ pads of various lengths
  • Powered by fast-cutting, long-lasting 3M Precision-Shaped Grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.98/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    25 yd
  • Overall Width
    2.75 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Coating Sanding, Deflashing, Finishing, General Purpose Sanding, Metal Shaping, Sanding, Surface Finishing
  • Backing Material
    Paper
  • Coat Density
    Closed Coat
  • Dry or Wet
    Dry
  • Grit Number
    P80
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7100181865
  • Manufacturer Upc Number
    00638060298114
  • Material
    Paper, Precision Shaped Ceramic
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060298114
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)