Motion
7010365089 SCOTCH-BRITE EXL UNITIZED WHEEL, 12 IN X 3/16 IN X 1-1/4 IN 2A M

3M
7010365089 SCOTCH-BRITE EXL UNITIZED WHEEL, 12 IN X 3/16 IN X 1-1/4 IN 2A M

Scotch-Brite™ EXL Unitized Wheel, 12 in x 3/16 in x 1-1/4 in 2A MED, 4 per case, SPR 016814A
MI ITEM #09524847
MFR #7010365089 SCOTCH-BRITE EXL UNITIZED WHEEL, 12 IN X 3/16 IN X 1-1/4 IN 2A M
List Price$211.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365089 SCOTCH-BRITE EXL UNITIZED WHEEL, 12 IN X 3/16 IN X 1-1/4 IN 2A M

Scotch-Brite™ EXL Unitized Wheel, 12 in x 3/16 in x 1-1/4 in 2A MED, 4 per case, SPR 016814A
MI ITEM #09524847
MFR #7010365089 SCOTCH-BRITE EXL UNITIZED WHEEL, 12 IN X 3/16 IN X 1-1/4 IN 2A M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.13/each for your price

Overview

Mfr description
7010365089 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011241241
  • UPC_NO
    00048011241241
  • Overall Diameter
    12 in
  • Overall Width
    0.1875 in
  • Color
    Gray
  • Long Description
    The 7010365089 SCOTCH-BRITE EXL UNITIZED WHEEL, 12 IN X 3/16 IN X 1-1/4 IN 2A M Non-Woven & Deburring Wheel with aluminum oxide abrasive is an EXL unitized wheel measuring 12 inches in diameter by 3/16 inch thick with a 1-1/4 inch center hole in 2A Medium grade, suitable for edge deburring, blending, and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text