Motion
3400
Fuel Transfer Pump - Electric Pump, 15 gpm Flow Rate
MI ITEM #09527140
MFR #3400
Price$1,199.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Transfer Pump - Electric Pump, 15 gpm Flow Rate
MI ITEM #09527140
MFR #3400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,199.90/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1 in NPT
  • Outlet Thread Connection
    NPT

Details

  • Flow Rate
    15 gpm
  • Includes
    13 ft heavy duty anti-static hose. No spark, aluminum dispensing nozzle. High-flow 1 in inlet and outlet pump. 18 ft heavy gauge cable with durable battery clamps. Unique three piece telescoping down tube. 360 degree locking bung.
  • Pump Type
    Electric Pump
  • Type
    Fuel
  • Voltage
    12 V dc

Overview

Mfr description
3400 PUMP, FUEL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought