Specifications
Dimensions
- Hose Inside Diameter3/8 in
- Hose Length50 ft
Details
- Rated Pressure300 psi
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/4 NPT - Female
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)