Motion
SZ3360-6LOZ-C4

SMC CORP OF AMERICA
SZ3360-6LOZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, L Plug without Connector, Manifold, One-touch fitting for 4 mm
Mi Item #09527544
MFR #SZ3360-6LOZ-C4
Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3360-6LOZ-C4

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 2 Solenoid, L Plug without Connector, Manifold, One-touch fitting for 4 mm
Mi Item #09527544
MFR #SZ3360-6LOZ-C4

Mfr description
SZ3360-6LOZ-C4 VALVE, PLUG IN
  • Fluid: Air
  • Operating pressure range: up to 0.7Mpa
  • Valve effective area mm² (Cv factor):P to A/B 3.0 to 3.7 (0.17 to 0.21)A/B to R 3.2 to 3.9 (0.18 to 0.22)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.01/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    SZ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)