Overview
Mfr description
251-01-5210 POLYCARBONATE VISOR WITH CHI
- Clear Polycarbonate .040 Visor
- Pre-assembled clear chin cup to provide additional protection
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1+ Requirements
Specifications
- Lens ShadeClear
- Additional DetailsPolycarbonate visors are suitable for cutting and grinding applications, or any situation that requires impact resistant rated face protection.
- Manufacturer Upc Number616314250392
- UPC_NO616314250392
- Weight12 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data