Motion
251-01-5230
Plastic Face Shield Bracket for Cap Style Hard Hats
Mi Item #09527561
MFR #251-01-5230
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Face Shield Bracket for Cap Style Hard Hats
Mi Item #09527561
MFR #251-01-5230

Mfr description
251-01-5230 FACE SHIELD BRACKET -CAP STY
  • Fits most cap style hats
  • Visor mounting points are designed to fit most universal hole patterns
  • Rubber tension cord is designed to prevent slipage and damage to the hard hat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Weight
    12 kg

Details

  • Additional Details
    Fits most cap style hats. Shield and hard hat are not included. Always wear approved eye protection in conjunction with face protection products.
  • Manufacturer Upc Number
    616314250385
  • UPC_NO
    616314250385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)