Motion
251-01-5271
Aluminum Face Shield Bracket for Cap Style Hard Hats
Mi Item #09527562
MFR #251-01-5271
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Face Shield Bracket for Cap Style Hard Hats
Mi Item #09527562
MFR #251-01-5271

Mfr description
251-01-5271 ALUMINUM FACE SHIELD BRACKET
  • Fits most cap style hats excluding JSP® 6100 series
  • Aluminum composition is designed to withstand extreme hot and cold temperatures
  • Visor mounting points are designed to fit most universal hole patterns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Weight
    12.5 kg

Details

  • Additional Details
    Aluminum brackets provide secure face shield mounting for tough jobs. Shield and hard hat are not included. Always wear approved eye protection in conjunction with face protection products.
  • Manufacturer Upc Number
    616314204449
  • UPC_NO
    616314204449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)