Overview
Mfr description
251-01-6211 CLEAR ACETATE SAFETY VISOR
- Surefit™ 20cm Clear Acetate Visor
- To be used with Surefit™ 251-01-6225 hard hat adapter
Specifications
- ColorClear
- Manufacturer Upc Number5038428152426
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data