Overview
Mfr description
251-01-7214 CLEAR PETG WITH ALUMINUM BIN
- Universal Fit splash shield for protection against liquid splash and dust
- Not rated for impact applications
- Elastic headband for quick adjustment
- Padded brow for all day comfort
- Adequate clearance for glasses and goggles to be worn behind
- This product is only sold by the case
Specifications
- ColorClear
- Lens ShadeClear
- MaterialPETG
- Manufacturer Upc Number616314159435
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data